Overview
Mfr description
36384 2105 FORM BTM H5 #4-48
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/FitH5
- Thread Length
- Overall Length1-7/8 in
- Series2105
- Coolant DeliveryExternal
- Tap StyleThread Forming
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Size#4 – 48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data