Motion
MT3838211
MT3838211
Mi Item #03488059
MFR #MT3838211
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3838211
Mi Item #03488059
MFR #MT3838211

Mfr description
38211 7500 M6 X 1 D5 4FL SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Largest Thread Size
    M6 x 1
  • Overall Length
    2-1/2 in
  • Smallest Thread Size
    M6 x 1
  • Thread Length
    1 in
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    7500
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D5
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)