Overview
Mfr description
59837 5970 SB-6 5/8DIA 1"LOC
Specifications
- ShapeCylindrical
- Cutting Edge TypeSingle Cut
- Head Diameter5/8 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeEnd Cut
- Trade NumberSB-6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data