Motion
MT2859891
MORSE® Cutting Tools Burr - Double Cut, 7/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03488128
MFR #MT2859891
List Price$140.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 7/8 in Head Diameter, 1/4 in Shank Diameter, 1 in Length of Cut
MI ITEM #03488128
MFR #MT2859891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.41/each for your price

Overview

Mfr description
59891 5970 SB-8 7/8DIA 1"LOC

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    7/8 in
  • Length of Cut
    1 in
  • Shank Diameter
    1/4 in
  • End Type
    End Cut
  • Trade Number
    SB-8
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text