Motion
MT4970503
MT4970503
MI ITEM #03488129
MFR #MT4970503
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970503
MI ITEM #03488129
MFR #MT4970503

Mfr description
70503 4130 S PT C-4 370 MS-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Direction
    Neutral
  • Industry Standard Number
    C-4
  • Material Grade
    C4
  • Series
    4130
  • Tip Material
    Carbide
  • Tool Bit Style Code
    C
  • Tool Bit Type
    Square Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)