Overview
Mfr description
70509 4130 S PT C-5 370 MS-5
Specifications
- Tool Bit Style CodeC
- Tool Bit TypeSquare Nose
- Tip MaterialCarbide
- Material Grade370
- Shank Width5/16 in
- Shank Height5/16 in
- Cutting DirectionRight Hand
- Industry Standard NumberC-5
- Overall Length2-1/4 in
- Lead Angle0 °
- Series4130
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data