Motion
MT7781052
MT7781052
MI ITEM #03488199
MFR #MT7781052
Price$322.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781052
MI ITEM #03488199
MFR #MT7781052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.41/each

Specifications

Dimensions

  • Cutter Diameter
    2 in
  • Overall Length
    3-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Series
    417

Overview

Mfr description
81052 417 2 X 2 COB "BOGDAN"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought