Motion
MX1082119
MarxBore™ Mechanic Drill Bit - 1/8 in Drill, 1-7/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03488257
MFR #MX1082119
Price$2.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Mechanic Drill Bit - 1/8 in Drill, 1-7/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Black & Gold Coating
Mi Item #03488257
MFR #MX1082119

Mfr description
82119 383 MECHANIC DRILL 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.69/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Flute Length
    1-7/16 in
  • Overall Length
    2-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)