Motion
MX1082127
MarxBore™ Reduced Shank Drill Bit - 1/4 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 3-1/2 in OAL
MI ITEM #03488258
MFR #MX1082127
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Reduced Shank Drill Bit - 1/4 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 3-1/2 in OAL
MI ITEM #03488258
MFR #MX1082127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.30/each

Specifications

Dimensions

  • Drill Bit Size
    1/4 in
  • Flute Length
    2 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    383
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
82127 383 MECHANIC DRILL 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought