Motion
MX1082135
MarxBore™ Reduced Shank Drill Bit - 3/8 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 4-1/4 in OAL
Mi Item #03488259
MFR #MX1082135
Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Reduced Shank Drill Bit - 3/8 in, High Speed Steel Material, Black & Gold Finish, 3/8 in Shank Dia., 4-1/4 in OAL
Mi Item #03488259
MFR #MX1082135

Mfr description
82135 383 MECHANIC DRILL 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.58/each

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    2-11/16 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    383
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)