Overview
Mfr description
82488 110 HAND TAP SETS 5/40
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH2
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length5/8 in
- Coolant DeliveryExternal
- Series110
- Thread Size#5 – 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data