1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
82674
MarxMan™ Round Split Die - 1 – 12 Thread, Carbon Steel, UNF Thead Standard, 2 in OD
MI ITEM #
03488274
MFR #
82674
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MORSE CUTTING TOOLS 82674
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
82674
MarxMan™ Round Split Die - 1 – 12 Thread, Carbon Steel, UNF Thead Standard, 2 in OD
MI ITEM #
03488274
MFR #
82674
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82674 190 RD ADJ 1"-12NF X 2
Specifications
Die Outside Diameter
2 in
Die Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
UNF
Thread Size
1 – 12
Die Shape
Round
Series
190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data