Overview
Mfr description
83358 597 SH41 1/8" 1/8SH DC
Specifications
- ShapeFlame
- Cutting Edge TypeDouble Cut
- Head Diameter1/8 in
- Length of Cut3/16 in
- Shank Diameter1/8 in
- Trade NumberSH-41
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data