Overview
Mfr description
83391 597 SD-3 3/8" 1/4SH DC
Specifications
- ShapeBall
- Cutting Edge TypeDouble Cut
- Head Diameter3/8 in
- Length of Cut5/16 in
- Shank Diameter1/4 in
- Trade NumberSD-3
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data