Overview
Mfr description
83434 597 SH7 3/4" 1/4SHK SC
Specifications
- ShapeFlame
- Cutting Edge TypeSingle Cut
- Head Diameter3/4 in
- Length of Cut1-5/8 in
- Shank Diameter1/4 in
- Trade NumberSH-7
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data