Overview
Mfr description
83437 597 SH5 1/2" 1/4SHK DC
Specifications
- ShapeFlame
- Cutting Edge TypeDouble Cut
- Head Diameter1/2 in
- Length of Cut1-1/4 in
- Shank Diameter1/4 in
- Trade NumberSH-5
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data