Overview
Mfr description
83438 597 SH6 5/8" 1/4SHK DC
Specifications
- ShapeFlame
- Cutting Edge TypeDouble Cut
- Head Diameter5/8 in
- Length of Cut1-7/16 in
- Shank Diameter1/4 in
- Trade NumberSH-6
- Finish CoatingBright
- Series597
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data