Motion
MX1083439
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-5/8 in Length of Cut
MI ITEM #03488315
MFR #MX1083439
List Price$119.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 1-5/8 in Length of Cut
MI ITEM #03488315
MFR #MX1083439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.20/each for your price

Overview

Mfr description
83439 597 SH7 3/4" 1/4SHK DC

Specifications

  • Shape
    Flame
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    3/4 in
  • Length of Cut
    1-5/8 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SH-7
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought