Motion
MX1083444
MARXMAN™ Manintenance Tools Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut
MI ITEM #03488316
MFR #MX1083444
List Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Single Cut, 3/4 in Head Diameter, 1/4 in Shank Diameter, 11/16 in Length of Cut
MI ITEM #03488316
MFR #MX1083444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.96/each for your price

Overview

Mfr description
83444 597 SJ7 3/4" 1/4SHK SC

Specifications

  • Shape
    60° Cone
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    3/4 in
  • Length of Cut
    11/16 in
  • Shank Diameter
    1/4 in
  • End Type
    Pointed End
  • Trade Number
    SJ-7
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought