Motion
MT5412187
Screw Machine Length Drill Bit - 2 mm, Cobalt Material, 12 mm Flute, 130 ° Point Angle, 38 mm Overall Length
MI ITEM #03488543
MFR #MT5412187
List Price$12.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2 mm, Cobalt Material, 12 mm Flute, 130 ° Point Angle, 38 mm Overall Length
MI ITEM #03488543
MFR #MT5412187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.96/each for your price

Overview

Mfr description
12187 1360 COB PAR SCRW 2MM

Specifications

  • Drill Bit Size
    2 mm
  • Flute Length
    12 mm
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    38 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1360
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text