Motion
MT5412389
Jobber Length Drill Bit - 1361 Series, 9/64 in, Cobalt Material, 39 mm Flute, 130 ° Point Angle, 70 mm OAL
MI ITEM #03488594
MFR #MT5412389
List Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 9/64 in, Cobalt Material, 39 mm Flute, 130 ° Point Angle, 70 mm OAL
MI ITEM #03488594
MFR #MT5412389

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.15/each for your price

Overview

Mfr description
12389 1361 COB PAR JOB 9/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1361
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text