Motion
MT5412399
Jobber Length Drill Bit - 1361 Series, 5/32 in, Cobalt High Speed Steel Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03488595
MFR #MT5412399
Your Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 5/32 in, Cobalt High Speed Steel Material, 43 mm Flute, 130 ° Point Angle, 75 mm OAL
MI ITEM #03488595
MFR #MT5412399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.88/each(List $19.41)

Overview

Mfr description
12399 1361 COB PAR JOB 5/32

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Self-Centering
  • Parabolic Flutes
    Parabolic
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    38 °
  • Cutting Direction
    Right Hand
  • Spiral Type
    Fast Spiral
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    5/32 in
  • Series
    1361
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text