Motion
MT3330073
MORSE® Cutting Tools Spiral Flute Tap - 2093 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #03488635
MFR #MT3330073
List Price$88.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093 Series, Powder Metallurgy High Speed Steel Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #03488635
MFR #MT3330073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.81/each for your price

Overview

Mfr description
30073 2093 SPFL 2F H2 #5-40

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.2344 in
  • Overall Length
    1-7/8 in
  • Series
    2093
  • Thread Direction
    Right Hand
  • Thread Size
    #5 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text