Motion
MT3330181
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M8 x 1 Thread Size
MI ITEM #03488645
MFR #MT3330181
List Price$60.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2094M Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M8 x 1 Thread Size
MI ITEM #03488645
MFR #MT3330181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.29/each for your price

Overview

Mfr description
30181 2094M STFL 4F D5 M8X1

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    Black
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.6250 in
  • Overall Length
    2-1/2 in
  • Series
    2094M
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text