Motion
MT3734932
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 3 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03488687
MFR #MT3734932
Price$1,047.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 3 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03488687
MFR #MT3734932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,047.91/each

Specifications

Dimensions

  • Overall Length
    9-3/4 in
  • Shank Diameter
    2.5430 in
  • Table Length
    9.7500 in | 247.65 mm
  • Table Width
    1.9070 in | 48.44 mm
  • Tap Size Compatibility
    3.0000 in - 8
  • Tapping Depth
    2.0000 in | 50.80 mm
  • Thread Length  
    4-9/16 in
  • Thread Size
    3 in - 8

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H8
  • Thread Standard
    NS

Overview

Mfr description
34932 2046 PLUG 3"-8 6FL H8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought