Overview
Mfr description
59552 5970 SC-9 1"DIA 1"LOC
Specifications
- ShapeCylindrical
- Cutting Edge TypeDouble Cut
- Head Diameter1 in
- Length of Cut1 in
- Shank Diameter1/4 in
- End TypeRadius End
- Trade NumberSC-9
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data