Motion
80836
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1/2 in, 4-3/8 in Flute, 118 ° Point Angle, 8-1/4 in Overall Length
MI ITEM #03488764
MFR #80836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1/2 in, 4-3/8 in Flute, 118 ° Point Angle, 8-1/4 in Overall Length
MI ITEM #03488764
MFR #80836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    4-3/8 in
  • Overall Length
    8-1/4 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    302

Overview

Mfr description
80836 302 #2MTS T.S.DRL 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought