Motion
MX1083445
MARXMAN™ Manintenance Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03488803
MFR #MX1083445
List Price$120.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03488803
MFR #MX1083445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.57/each for your price

Overview

Mfr description
83445 597 SJ-9 1" 1/4SHK SC

Specifications

  • Shape
    60° Cone
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1 in
  • Length of Cut
    15/16 in
  • Shank Diameter
    1/4 in
  • End Type
    Pointed End
  • Trade Number
    SJ-9
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Single Or Double End
    Single
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text