Motion
MT5412379
Jobber Length Drill Bit - 1361 Series, 3 mm, Cobalt Material, 33 mm Flute, 130 ° Point Angle, 61 mm OAL
MI ITEM #03488890
MFR #MT5412379
List Price$14.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361 Series, 3 mm, Cobalt Material, 33 mm Flute, 130 ° Point Angle, 61 mm OAL
MI ITEM #03488890
MFR #MT5412379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.31/each for your price

Overview

Mfr description
12379 1361 COB PAR JOB 3MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1361
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text