Motion
MT5412568
Taper Length Drill Bit - 1362 Series, Cobalt High Speed Steel Material, #43 Drill Bit Size, 59 mm Flute Length, 60 mm Overall Length
MI ITEM #03488952
MFR #MT5412568
Your Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt High Speed Steel Material, #43 Drill Bit Size, 59 mm Flute Length, 60 mm Overall Length
MI ITEM #03488952
MFR #MT5412568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.54/each(List $30.52)

Overview

Mfr description
12568 1362 COB PAR TPR #43

Specifications

  • Drill Bit Size
    #43
  • Flute Length
    59 mm
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Parabolic
  • Number Of Flutes
    2
  • Overall Length
    60 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.089 in
  • Material Grade
    M35
  • Series
    1362
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text