Motion
MT5412658
Taper Length Drill Bit - 1362 Series, Cobalt Material, 6 mm Drill Bit Size, 91 mm Flute Length, 139 mm Overall Length
MI ITEM #03488991
MFR #MT5412658
List Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, 6 mm Drill Bit Size, 91 mm Flute Length, 139 mm Overall Length
MI ITEM #03488991
MFR #MT5412658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.03/each for your price

Overview

Mfr description
12658 1362 COB PAR TPR 6MM

Specifications

  • Drill Bit Size
    6 mm
  • Flute Length
    91 mm
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    139 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1362
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text