Motion
MT5412671
Taper Length Drill Bit - 1362 Series, Cobalt Material, G Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
Mi Item #03488996
MFR #MT5412671
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, G Drill Bit Size, 97 mm Flute Length, 148 mm Overall Length
Mi Item #03488996
MFR #MT5412671

Mfr description
12671 1362 COB PAR TPR "G"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Drill Bit Size
    G
  • Flute Length
    97 mm
  • Overall Length
    148 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle
    130 °
  • Series
    1362
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)