Motion
MT4230530
MORSE® Cutting Tools Spiral Point Tap - 2088 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03489021
MFR #MT4230530
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2088 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03489021
MFR #MT4230530

Mfr description
30530 2088 HP DIN H2 #4-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Overall Length
    2.2050 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    0.4330 in
  • Thread Size
    4.0000

Details

  • Chamfer
    Plug
  • Class of Fit
    H2
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Stainless Steel, Steel, Super-Alloys, Titanium
  • Number Of Flutes  
    2
  • Series
    2088
  • Tap Style
    Spiral Point-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)