Motion
MT4230602
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
MI ITEM #03489028
MFR #MT4230602
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
MI ITEM #03489028
MFR #MT4230602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.93/each

Specifications

Dimensions

  • Overall Length
    2.2050 in
  • Thread Length
    0.2360 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2

Overview

Mfr description
30602 2089 HP DIN H2 #6-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought