Motion
MT4230603
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
Mi Item #03489029
MFR #MT4230603
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2089 Series, Powder Metallurgy High Speed Steel Material, Black Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, #6 – 32 Thread Size
Mi Item #03489029
MFR #MT4230603

Mfr description
30603 2089 HP DIN H3 #6-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Overall Length
    2.2050 in
  • Thread Length
    0.2360 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    Black
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2089
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)