Motion
80868
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
Mi Item #03489045
MFR #80868
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
Mi Item #03489045
MFR #80868

Mfr description
80868 302 #3MTS T.S.DRL 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Flute Length
    6-3/8 in
  • Overall Length
    11 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)