Motion
MX1083496
MARXMAN™ Manintenance Tools Burr - Double Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut, 2-3/4 in Overall Length
MI ITEM #03489077
MFR #MX1083496
Price$133.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Double Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut, 2-3/4 in Overall Length
MI ITEM #03489077
MFR #MX1083496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.01/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Length of Cut
    15/16 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Edge Type
    Double Cut
  • Finish Coating
    Bright
  • Harmonization Code
    8207.90
  • Head Material
    Carbide
  • Series
    597
  • Shape
    Ball
  • Trade Number
    SD-9

Overview

Mfr description
83496 597 SD9 1" 1/4SHK DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought