Motion
MT5412637
Taper Length Drill Bit - 1362 Series, Cobalt Material, #8 Drill Bit Size, 87 mm Flute Length, 132 mm Overall Length
MI ITEM #03489113
MFR #MT5412637
List Price$47.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362 Series, Cobalt Material, #8 Drill Bit Size, 87 mm Flute Length, 132 mm Overall Length
MI ITEM #03489113
MFR #MT5412637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.36/each for your price

Overview

Mfr description
12637 1362 COB PAR TPR #8

Specifications

  • Drill Bit Size
    #8
  • Flute Length
    87 mm
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    132 mm
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Material Grade
    M35
  • Series
    1362
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text