Overview
Mfr description
59663 5970 SD-5L6 DIA 1/2
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter1/2 in
- Length of Cut7/16 in
- Shank Diameter1/4 in
- Trade NumberSD-5L6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data