Motion
MT8734072
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 4 Flutes, 5/16 – 18 Thread Size
Mi Item #03489180
MFR #MT8734072
Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 4 Flutes, 5/16 – 18 Thread Size
Mi Item #03489180
MFR #MT8734072

Mfr description
34072 2072 5/16-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.26/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Bottom
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    2072
  • Tap Style
    STI-Hand
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)