Motion
MT8734077
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 4 Flutes, 3/8 – 24 Thread Size
MI ITEM #03489192
MFR #MT8734077
List Price$30.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Screw Thread Insert Tap - 2072 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 4 Flutes, 3/8 – 24 Thread Size
MI ITEM #03489192
MFR #MT8734077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.56/each for your price

Overview

Mfr description
34077 2072 3/8-24

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Bottom
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1-1/4 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Overall Length
    2-15/16 in
  • Series
    2072
  • Tap Style
    STI-Hand
  • Thread Size
    3/8 – 24
  • Coolant Delivery
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text