Specifications
Dimensions
- Bore Diameter1/2 to 2-1/2 in
- Weight13.70 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt TypeGT2
- Bore TypeRough Stock
- Bushing Series2517
- Manufacturer Upc Number072053633344
- Number Of Teeth39
- UPC_NO072053633344
Overview
Mfr description
P39-14MGT-40-2517 TL SPKT
- Full split in bushing allows easy installation and removal
- Precise sprocket design produces positive press fit to shaft
- Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
- Precision manufactured and static balanced
- Taper lock bushing required
- Pitch: 14 mm
- Use with PowerGrip® GT3® and PowerGrip® GT2® belts
- Manufacturer: Gates