Motion
FR2-10-S-0/2.5
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
MI ITEM #03489357
MFR #FR2-10-S-0/2.5
List Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Manual Actuation, Reversible Action, 10 gpm Max Flow
MI ITEM #03489357
MFR #FR2-10-S-0/2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.03/each for your price

Overview

Mfr description
FR2 10 S 0/2.5 565858
  • A limited range adjustable, pressure compensated, screw-in flow regulator cartridge valve (the flow adjustment is from the factory, set maximum flow rate down to 50% of that factory set flow rate)
  • This valve maintains a constant flow from port 1 to port 2 based on the setting adjustment, regardless of pressure changes downstream on port 2
  • Reverse flow from port 2 to port 1 is at the value of the fixed orifice and is non-pressure compensated

Specifications

  • Actuation
    Manual
  • Action
    Reversible
  • Maximum Flow Rate
    10 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Pressure Compensation
    Pressure Compensated
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    111.7 mm
  • Overall Length
    4.40 in
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns
  • Manufacturer Catalog Number
    565858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text