Motion
D73525

GRACO INC
D73525

Air Operated Diaphragm Pump - 42 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal Ball, Aluminum Center Section, TPE Check Seat, TPE Diaphragm
Mi Item #03489367
MFR #D73525
Price$1,955.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D73525

Air Operated Diaphragm Pump - 42 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, Acetal Ball, Aluminum Center Section, TPE Check Seat, TPE Diaphragm
Mi Item #03489367
MFR #D73525

Mfr description
D73525 1" DIAPHRAM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.73/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Exhaust
    1/2 in
  • Air Inlet
    1/2 in
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    TPE
  • Diaphragm Material
    TPE
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    42 gpm
  • O Ring Material
    PTFE
  • Porting
    Center, End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)