Motion
32G2L XCTN

GATES RUBBER CO
32G2L XCTN

Global G2L PolarFlex® Hydraulic Hose - 2 in ID, 2.62 in OD, 1175 psi Working Pressure, 4700 psi / 324.1 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #03489370
MFR #32G2L XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32G2L XCTN

Global G2L PolarFlex® Hydraulic Hose - 2 in ID, 2.62 in OD, 1175 psi Working Pressure, 4700 psi / 324.1 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #03489370
MFR #32G2L XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32G2LXCTN 4657-2316

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053821321
  • Working Pressure
    1175 psi
  • Burst Pressure
    4700 psi / 324.1 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -70 to 212 °F
  • UPC_NO
    072053821321
  • Color
    Black
  • Minimum Bend Radius
    25 in /635 mm
  • Physical Resistance
    Abrasion, Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MIL-DTL, MSHA 2G, SAE 100R2 Type S
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R2 Type S
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Length
    120 ft / 37 m
  • Weight
    2.15 lbs
  • Manufacturer Catalog Number
    46572316
  • Hose Dash Size
    32
  • Cover Type
    Standard
  • Trademark
    G2L Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    G2L PolarFlex® is recommended for extremely low temperature high-pressure hydraulic oil line applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -57°C / -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text