Motion
SNW32.507
Adapter Sleeve - 5.4375 in Bore Dia., 128 mm Overall Length
MI ITEM #03489402
MFR #SNW32.507
Price$724.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.4375 in Bore Dia., 128 mm Overall Length
MI ITEM #03489402
MFR #SNW32.507

Mfr description
SNW32X0507 SLEEVE ADAPTER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$724.33/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Overall Length  
    128 mm

Details

  • Compatible Bearing Number
    22232
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4026677180483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)