Motion
14229RPB154570

LENOX SAW BLADES
14229RPB154570

Toothed Band Saw Blade - Bi-Metal Material, 15 ft Long, 1-1/4 in Wide
Mi Item #03489514
MFR #14229RPB154570
Price$182.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
14229RPB154570

Toothed Band Saw Blade - Bi-Metal Material, 15 ft Long, 1-1/4 in Wide
Mi Item #03489514
MFR #14229RPB154570

Mfr description
14229-15'0"X1-1/4 .042 3-4T RX+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.81/each

Specifications

Dimensions

  • Length  
    15 ft
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)