Motion
NS820-27T 1-1/4IN I PA

REXNORD INC
NS820-27T 1-1/4IN I PA

10028653 / NS820-27T_1-1/4IN_I_PA
Mi Item #03489543
MFR #NS820-27T 1-1/4IN I PA
Price$250.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-27T 1-1/4IN I PA

10028653 / NS820-27T_1-1/4IN_I_PA
Mi Item #03489543
MFR #NS820-27T 1-1/4IN I PA

Mfr description
614-52-12 NS820-27T 1-1/4 IDL
  • 820 Series Molded Split Sprocket with 27Teeth and a 1-1/4in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.61/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    2 in
  • Maximum Bore
    1-5/8 in
  • Pitch Diameter  
    6.504 in
  • Weight
    1.76 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    27
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699413960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)