Motion
7HDD-10-M853

GAST MFG
7HDD-10-M853

RECIPROCATING COMPRESSOR
MI ITEM #03489585
MFR #7HDD-10-M853
List Price$4,003.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
7HDD-10-M853

RECIPROCATING COMPRESSOR
MI ITEM #03489585
MFR #7HDD-10-M853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,003.39/each for your price

Overview

Mfr description
7HDD-10-M853 COMPRESSOR
  • Compact, rugged, and durable design the 7H piston features oil-less operation, piston ring design that provides consistent flows throughout the service life of the unit, and high torque motors.
  • Built to last, the 7H also features corrosion resistant internal components, easily replaceable wear items and proprietary Teflon filled piston rings, help to maximize uptime and minimize downtime.

Specifications

  • Horsepower
    2 hp
  • Maximum Air Flow
    9 cfm
  • Overall Height
    8.4000 in
  • Overall Length
    21.6400 in
  • Overall Width
    11.9800 in
  • Weight
    66.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text