Motion
AH 24140

SKF
AH 24140

Withdrawal Sleeve - 171 mm Length, 1:30 Taper
Mi Item #03489586
MFR #AH 24140
Price$4,910.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24140

Withdrawal Sleeve - 171 mm Length, 1:30 Taper
Mi Item #03489586
MFR #AH 24140

Mfr description
AH24140 X 190MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,910.87/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Overall Length  
    171 mm
  • Thread Size  
    Tr210x4 mm
  • Weight
    10.68 lbs

Details

  • Compatible Bearing Number
    24140
  • Hydraulic Nut Number
    HMV 42 E
  • Lock Nut Number
    HM42T
  • Lock Washer Number
    MB38
  • Product Type
    Withdrawal Sleeves
  • Series
    AH241
  • Taper
    1:30
  • UPC_NO
    7316570116397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)